Shop All Tire Valves & Valve Caps
Slime
Anodized Valve Caps, 4 Pc., Silver
Mfr # 20131
Zoro # G4882367
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Features Replace Worn and Leaky Valve Caps. Silver
- Product Type Tire Valve Caps
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 20131
- Zoro # G4882367
- UPC # 716281503177
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Compatible Valve Size | Standard Bore |
Details
Item | Valve Caps |
Color | Silver |
Material | Aluminum |
Features | Replace Worn and Leaky Valve Caps. Silver |
Product Type | Tire Valve Caps |
Finish | Anodized |
Cap Shape | Round |
Design | Grip Seal |
Description
Valve Caps, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Silver, Overall Length Not Applicable, Overall Diameter Not Applicable, Compatible Thread Size Not Applicable, Compatible Valve Size Standard Bore, Material Aluminum, Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Amber/Red Rectangular Trailer Light Kit (C7280)
- CAMCO FILL SPOUT W/DOOR COLONIAL WHITE, LLC (37102)
- SUNBELT Tygon LP 1100 Fuel Line, .080" (50 ft) 8" x8" x2" (A-B1AC600700)
- STAR BRITE Tape-Liqel Red4Oz, #84105B (84105B)
- SLIME Air/Liquid Tractor Valves, 2 Pc. (20076)
- SLIME Nitrogen Valve Caps, Steel, 4 Pc. (20230)
- SLIME Tire Valve Stems, 1 1/4 In. (2080-A)
- SLIME Small Tire Tackle Set, 14 Pc. (2410)
- SLIME Tire Valve Repair 4-Way (2044-A)
- SLIME Anodized Valve Caps, 4 Pc., Black (20132)
- SLIME Valve Extenders, Plastic, 1/4 In. (2047-A)
- Slime Tire Valves & Valve Caps