Shop All Tire Valves & Valve Caps
Slime
Anodized Valve Caps, 4 Pc., Red
Mfr # 20129
Zoro # G4881694
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Red
- Features Replace Worn and Leaky Valve Caps. Red
- Product Type Tire Valve Caps
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 20129
- Zoro # G4881694
- UPC # 716281503153
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Compatible Valve Size | Standard Bore |
Details
Item | Valve Caps |
Material | Aluminum |
Color | Red |
Features | Replace Worn and Leaky Valve Caps. Red |
Product Type | Tire Valve Caps |
Finish | Anodized |
Design | Grip Seal |
Cap Shape | Round |
Description
Valve Caps, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Red, Overall Length Not Applicable, Overall Diameter Not Applicable, Compatible Thread Size Not Applicable, Compatible Valve Size Standard Bore, Material Aluminum, Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Contractor Truck Box, 88" W, 14" D (1725651)
- POWERBUILT Valve Spring Compressor Kit6 (648615)
- ILC Replacement for Miniature Lamp 413 E10 Base replacement light bulb lamp, 2PK (413 E10 BASE MINIATURE LAMP)
- MOTIVE PRODUCTS Large Classic Car / Boat Trailer Adapter (0122-MTV)
- SLIME High Performance Valves - 1 - TR416 (20128)
- SLIME Chrome Caps, Chrome Finish, 4 Pc. (2048-A)
- SLIME Small Tire Tackle Set, 14 Pc. (2410)
- SLIME Tire Valve Repair 4-Way (2044-A)
- SLIME TIRE VALVE CORE 4PK (22042)
- SLIME Anodized Valve Caps, 4 Pc., Black (20132)
- HALTEC Standard Bore Valve Core Tool (TL-635)
- Slime Tire Valves & Valve Caps