Shop All Tire Valves & Valve Caps
Slime
Anodized Valve Caps, 4 Pc., Blue
Mfr # 20130
Zoro # G4882351
original price:
$4.59
5% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Replace Worn and Leaky Valve Caps. Blue
- Color Blue
- Product Type Tire Valve Caps
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 20130
- Zoro # G4882351
- UPC # 716281503160
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Compatible Valve Size | Standard Bore |
Details
Item | Valve Caps |
Material | Aluminum |
Features | Replace Worn and Leaky Valve Caps. Blue |
Color | Blue |
Product Type | Tire Valve Caps |
Finish | Anodized |
Cap Shape | Round |
Design | Grip Seal |
Description
Valve Caps, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Blue, Overall Length Not Applicable, Overall Diameter Not Applicable, Compatible Thread Size Not Applicable, Compatible Valve Size Standard Bore, Material Aluminum, Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hyd Filter, 51463 (51463)
- BAJA DESIGNS S2 SPORT, PAIR WIDE CORNERING LED (547805)
- ANCOR Black 1/0 AWG Tinned Copper Battery Cable - 50' (116005)
- THE ABSORBER CHAMOIS SYNABSORB27""X17"" (51149)
- SLIME Small Tire Tackle Set, 14 Pc. (2410)
- SLIME Short Valve Cores, 4 Pc. (22042)
- SLIME Tire Valve Stems, 1 1/4 In., PK2 (20161)
- SLIME Standard Valve Caps, 4 Pc. (22049)
- SLIME Valve Extenders, Plastic, 1/4 In. (2047-A)
- SLIME TIRE VALVE CORE 4PK (22042)
- SLIME Anodized Valve Caps, 4 Pc., Black (20132)
- Slime Automotive Tire & Wheel