Shop All Tire Valves & Valve Caps
Slime
Anodized Valve Cap, Blue
Mfr # 20130
Zoro # G4882184
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Finish
- Color Blue
- Features Replace Worn and Leaky Valve Caps Aluminum Finish. Red.
- Product Type Anodized Valve Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slime
- MFR # 20130
- Zoro # G4882184
- UPC # 716281000263
- Country of Origin China
- Category Tire Valves & Valve Caps
Details
Item | Anodized Valve Cap |
Material | Aluminum Finish |
Color | Blue |
Features | Replace Worn and Leaky Valve Caps Aluminum Finish. Red. |
Product Type | Anodized Valve Cap |
Description
Anodized Valve Cap, Product Type Anodized Valve Cap, Color Blue, Material Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Body and Fender Repair Set (644K)
- RACE SPORT H9 Pnp Series Plug-N-Play Led Direct Oem Replacement Bulbs (Pair) Pr (RSPNPH9)
- NTK Brake Light Socket 2004-2006 Scion xB 1.5L, 1P2422 (1P2422)
- STEELMAN Lube Swab for Tire Mounting Compound (422117)
- SLIME Anodized Valve Caps, 4 Pc., Black (20132)
- SLIME TIRE VALVE CORE 4PK (22042)
- SLIME Anodized Valve Caps, 4 Pc., Red (20129)
- SLIME High Performance Valves - 1 - TR416 (20128)
- SLIME Tire Valve Stems, 1 1/4 In., PK2 (20161)
- SLIME Tire Valve Stems, 2 In. (2081-A)
- HALTEC Tire Valve, 3-3/4 in. L, 0 to 200 psi, PK10 (TV-572-13)
- Slime Automotive Tire & Wheel