Shop All Tire Valves & Valve Caps
Slime
Anodized Valve Cap, Black
Mfr # 20132
Zoro # G4882227
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replace Worn and Leaky Valve Caps Aluminum Finish. Red.
- Material Aluminum Finish
- Color Black
- Product Type Anodized Valve Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slime
- MFR # 20132
- Zoro # G4882227
- UPC # 716281000218
- Country of Origin China
- Category Tire Valves & Valve Caps
Details
Item | Anodized Valve Cap |
Features | Replace Worn and Leaky Valve Caps Aluminum Finish. Red. |
Material | Aluminum Finish |
Color | Black |
Product Type | Anodized Valve Cap |
Description
Anodized Valve Cap, Product Type Anodized Valve Cap, Color Black, Material Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hinge, Hood Medallion 10" x5" x4" (A-194811M92)
- MERITOR Drive Axle - Oil Seal Assembly (A11205Z2730)
- WESTWARD 5 Tons Hydraulic Service Jack 22-1/4" Max. Lifting H., 6-1/2" Min. Lifting H (5ML69)
- JJ KELLER Bus Driver Vehicle Inspection Report (902)
- SLIME Tire Valve Stems, 1 1/4 In. (2080-A)
- SLIME Air/Liquid Tractor Valves, 2 Pc. (20076)
- SLIME Nitrogen Valve Caps, Steel, 4 Pc. (20230)
- SLIME Anodized Valve Caps, 4 Pc., Blue (20130)
- SLIME High Performance Valves - 1 - TR416 (20128)
- SLIME 4-way Valve Tool, w/ Valve Cores (20088)
- HALTEC Aluminum Rim Valve (H-543C)
- Slime Automotive Tire & Wheel