Shop All Tire Tubes
Slime
Air Needles, 2 Pc.
Mfr # 23032
Zoro # G4882446
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For All Tires
- Material Metal
- Color Silver
- Number of Pieces 2
- Includes (2) Metal Air Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slime
- MFR # 23032
- Zoro # G4882446
- UPC # 716281001260
- Country of Origin China
- Category Tire Tubes
Dimensions
Overall Width | 114 mm |
Overall Length | 1 1/2 in |
Overall Height | 13 mm |
Details
Used For | All Tires |
Item | Air Needles |
Material | Metal |
Color | Silver |
Number of Pieces | 2 |
Includes | (2) Metal Air Needles |
Product Type | Air Needles |
Description
Air Needles, Product Type Air Needles, Material Metal, Overall Length 1 1/2 in, Overall Width 114 mm, Overall Height 13 mm, Overall Diameter Not Applicable, Color Silver, Includes (2) Metal Air Needles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-5/8 x 28-17/32 in. (PA2680)
- DAYCO 2 1/2X11Ft Eh Exhaust Hose, 63525 (63525)
- BOATLIFE BoatLIFE Silicone Rubber Sealant Cartridge - White (1151)
- MOOG Steering Tie Rod End - Outer, ES312RL (ES312RL)
- SLIME Inner Tube, 3-3/8 In, Rubber (30014)
- SLIME Inner Tube, 2-5/8 In, Rubber (30010)
- SLIME Inr Tube, 2-5/8 In, Rbr, 4.8/4-8 Wb Tire (30012)
- SLIME Inr Tube, 2-5/8 In, Rbr, 4.1/3.5-6 Wb Tire (30011)
- SLIME Inner Tube, 3-3/8 In, Rubber (30015)
- RUBBERMASTER PLUS 15x600-6 NHS Bias Industrial Tube With TR13 Valve (250150)
- HALTEC LN-10 Nut Driver Tool (TL-LN-10)
- Slime Automotive Tire & Wheel