Shop All Tire Inflation Kits
Slime
12V Tire Inflator w/ Gauge and Light
Mfr # 40050
Zoro # G4882132
original price:
$52.85
28% off
new price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For All Tires
- Includes Ball and Raft Inflation Adapters
- Length 3 1/4 in
- Voltage 12 V
- Hose Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 40050
- Zoro # G4882132
- UPC # 716281210037
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Length | 3 1/4 in |
Hose Length | 2 ft |
Width | 7.13 in |
Overall Height | 8 in |
Overall Width | 6 1/8 in |
Overall Length | 2 3/4 in |
Details
Used For | All Tires |
Includes | Ball and Raft Inflation Adapters |
Voltage | 12 V |
Features | Bright LED, Built in Dial Gauge, Compact, On/Off Button, Tire Sensor Safe |
Item | 12-Volt Tire Inflator |
Housing Material | Plastic |
Power Source | Corded |
Minimum Air Pressure | 0 psi |
Maximum Air Pressure | 100 psi |
Description
12-Volt Tire Inflator, Minimum Air Pressure 0 psi, Maximum Air Pressure 100 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 2 3/4 in, Power Source Corded, Overall Height 8 in, Overall Width 6 1/8 in, Features Bright LED, Built in Dial Gauge, Compact, On/Off Button, Tire Sensor Safe, Includes Ball and Raft Inflation Adapters, Voltage 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Gr8 Shine Premium Dressing: 1 Gallon (699-1G)
- BILSTEIN Ford F350 S-Duty 04-99 Shock Absorber, 33-185347 (33-185347)
- UNIVERSAL AIR COND Trinary Off 438 On211 Switch, Sw4004C (SW4004C)
- OTC Ball Joint Receiver Tool 2" Od 1-3/4" Id (29505)
- SLIME 12V Digital Tire Inflator (40051)
- SLIME Inflator Garage 120V (40045)
- SLIME Slime 8386286 12V Tire Inflator & Gauge - Silver (8386286)
- SLIME Heavy-Duty 12-Volt Tire Inflator (40031)
- SLIME Pencil Tire Gauge, 5 to 50 PSI (22012)
- SLIME Dual Head Pencil Gauge, 10 to 120 PSI (2016-A)
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW8)
- Slime Tire Inflation Kits