Shop All Tire Inflation Kits
Slime
12V Digital Tire Inflator
Mfr # 40051
Zoro # G4882823
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For All Tires
- Includes Multi-Purpose Air Adapters
- Voltage 12 V
- Hose Length 1 1/2 ft
- Features Bright LED, Digital Display, Rubberized Feet for Stability, Tire Sensor Safe, Automatically Shut Off When Desired Pressure is Reached
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 40051
- Zoro # G4882823
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Hose Length | 1 1/2 ft |
Overall Width | 6 1/8 in |
Overall Height | 8 in |
Overall Length | 2 3/4 in |
Details
Used For | All Tires |
Includes | Multi-Purpose Air Adapters |
Voltage | 12 V |
Item | 12-Volt Digital Tire Inflator |
Features | Bright LED, Digital Display, Rubberized Feet for Stability, Tire Sensor Safe, Automatically Shut Off When Desired Pressure is Reached |
Housing Material | Plastic |
Maximum Air Pressure | 99 psi |
Power Source | Corded |
Minimum Air Pressure | 0 psi |
Description
12-Volt Digital Tire Inflator, Minimum Air Pressure 0 psi, Maximum Air Pressure 99 psi, Housing Material Plastic, Hose Length 1 1/2 ft, Overall Length 2 3/4 in, Power Source Corded, Overall Height 8 in, Overall Width 6 1/8 in, Features Bright LED, Digital Display, Rubberized Feet for Stability, Tire Sensor Safe, Automatically Shut Off When Desired Pressure is Reached, Includes Multi-Purpose Air Adapters, Voltage 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B87 (B87)
- COLE HERSEE SW TGL SPDT MOM HENCOL 12 (55021-07-BP)
- SCHAEFER MARINE Stainless 1-1/4" T-Track Slider - Eye Slide/Lined (72-49)
- WESTWARD Antifreeze Hydrometer, Disc, Professional (1DXL7)
- SLIME Dual Head Pencil Gauge, 10 to 120 PSI (2016-A)
- SLIME Inflator Compct 100Psi (40060)
- SLIME 12V Tire Inflator w/ Gauge and Light (40050)
- SLIME Digital Tire Gauge, 5 to 150 PSI (20017)
- SLIME Dial Tire Gauge, 10 to 160 PSI (2020-A)
- SLIME Inflator Tire 150Psi 12V (40031)
- AME Dura-Flate Digital Tire Inflator (AMN24869)
- Slime Tire Inflation Kits