Shop All Tire Inflation Kits
Slime
12-Volt Tire Inflator, 150 PSI
Mfr # 40034
Zoro # G4882166
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For All Tires
- Includes Multi-Purpose Air Adapters
- Voltage 12 V
- Hose Length 2 ft
- Features 8 min to Inflate Standard Tire, Bright LED Light, Built in Dial Gauge, Grab Handle, On/Off Button, Tire Sensor Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 40034
- Zoro # G4882166
- UPC # 716281006197
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Hose Length | 2 ft |
Overall Width | 7 in |
Overall Length | 5 in |
Overall Height | 9 in |
Details
Used For | All Tires |
Includes | Multi-Purpose Air Adapters |
Voltage | 12 V |
Item | 12-Volt Tire Inflator |
Features | 8 min to Inflate Standard Tire, Bright LED Light, Built in Dial Gauge, Grab Handle, On/Off Button, Tire Sensor Safe |
Minimum Air Pressure | 0 psi |
Maximum Air Pressure | 100 psi |
Housing Material | Plastic |
Power Source | Corded |
Description
12-Volt Tire Inflator, Minimum Air Pressure 0 psi, Maximum Air Pressure 100 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 5 in, Power Source Corded, Overall Height 9 in, Overall Width 7 in, Features 8 min to Inflate Standard Tire, Bright LED Light, Built in Dial Gauge, Grab Handle, On/Off Button, Tire Sensor Safe, Includes Multi-Purpose Air Adapters, Voltage 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705345)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (837)
- GATES Automotive Timing Belt, T092 (T092)
- CROWN AUTOMOTIVE Shift Boot, #52078970Ac (52078970AC)
- SLIME Inflator Compct 100Psi (40060)
- SLIME Brass Dial Tire Gauge, 5 to 60 PSI (20049)
- SLIME Inflator Allpurp 100Psi (40034)
- SLIME 12V Tire Inflator & Gauge - Silver (SL6814)
- SLIME Pencil Tire Gauge, 5 to 50 PSI (22012)
- SLIME Heavy-Duty 12-Volt Tire Inflator (40031)
- MILTON INDUSTRIES Dial Tire Gauge, 0-160 PSI - 5 lb increments (S-936)
- Slime Tire Inflation Kits