Shop All Electrical Box Hardware
Sliderbox
Wall - Switch/Receptacle, 1 Gang, PVC, Wall - Switch/Receptacle
Mfr # SB-1
Zoro # G8628552
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material PVC
- Width 2-5/16 in
- Box Type Wall - Switch/Receptacle
- Depth 3-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sliderbox
- MFR # SB-1
- Zoro # G8628552
- UPC # 85339945086
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 2-5/16 in |
Depth | 3-9/16 in |
Height | 3-3/4 In |
Details
Item | Wall - Switch/Receptacle |
Number of Gangs | 1 |
Material | PVC |
Box Type | Wall - Switch/Receptacle |
Color | Beige |
Box Features | Adjustable box (SLIDERBOX®), Screws |
Mounting Description | 2 Screws |
Installation Type | New Work, Old Work |
Additional Materials | Carbon steel fasteners, Polycarbonate adjustable mounting plate |
Volume | 23 cu. in. |
Description
Single gang adjustable electrical box for use with non-metallic sheathed cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- TORCH BLUE Lighter Jet Flame Blue (21601)
- TOTALTURF 14007 Gray Weatherproof Closure Plugs 4 per Bag (TO157816)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP606AWW)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1501000)
- RACO Closure Plug, NOVAL Accessory, 0 Gang, Zinc, Floor Box (5270-0)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E0808)
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Chrome (WABN4JICA)
- Sliderbox Electrical Box Hardware