Sliderbox

Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride


product price: $8.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity 23 cu in
  • Box Type Wall Box
  • Number of Gangs 1
  • Material Polyvinyl Chloride
  • Width 3-3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3-3/4 in
Depth 3-9/16 in
Height 2-5/16 in

Details

Item Electrical Box
Capacity 23 cu in
Box Type Wall Box
Number of Gangs 1
Material Polyvinyl Chloride
Color Beige
Box Features Adjustable box (SLIDERBOX®), Screws
Volume 23 cu. in.
Mounting Description 2 Screws
Patents U.S. Patent No. 7,855,338
Additional Materials Carbon steel fasteners, Polycarbonate adjustable mounting plate

Description

Allied Moulded's Sliderbox series of adjustable electrical boxes are unlike other adjustable boxes. With Sliderbox there's no need to remove or relocate mounting screws to re-position the box. Simply loosen the mounting screws and move the box to the needed depth " then tighten the mounting screws to secure the box in the new position. Sliderbox has many features. Slots retain slider plate and guide it in a straight motion. Internal rails guide slider plate for smooth mounting adjustability in wall substrates from 1/2 to 1-3/8 thick and ceiling substrates from 1/2 to 1-5/32.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.