Shop All Electrical Box Hardware
Sliderbox
Box Slider Nonmtlc Round
Mfr # SB-CB
Zoro # G8637716
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Width 4 in
- Box Type Ceiling Box
- Depth 2-3/4 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sliderbox
- MFR # SB-CB
- Zoro # G8637716
- UPC # 85339945123
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 4 in |
Depth | 2-3/4 in |
Box Diameter | 4 |
Details
Material | Polycarbonate |
Box Type | Ceiling Box |
Color | Beige |
Mounting Description | 2 Screws |
Additional Materials | Carbon steel fasteners, Galvanized steel brackets and plated carbon steel fasteners |
Volume | 25 cu. in. |
Fixture Rating | 50lbs |
Box Features | Adjustable box (SLIDERBOX®), Screws |
Installation Type | New Work, Old Work |
Description
4 inch diameter round fixture support box for use with non-metallic sheathed cable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- ANDERSON POWER PRODUCTS PP75 CONN RED (1300G3)
- HARTING Removal Tool Han E (09990000319)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- SLIDERBOX Wall - Switch/Receptacle, 1 Gang, PVC, Wall - Switch/Receptacle (SB-1)
- CANTEX Plaster Ring, NOVAL Accessory, 1 Gang, PVC, Single Gang Bracket (EZ03SXAR)
- RACO Electrical Box Support, Steel, Switch Box (243436)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- RACO Mud Ring, Ring Accessory, 2 Gang, 885, Floor Box (885)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1614AWW)
- RACO Box Partition, Box Accessory, Masonry (971)
- Sliderbox Electrical Box Hardware