Shop All Slide Hammers
Slide Sledge
Utility Wedge Tip
Mfr # 213528
Zoro # G2533133
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 12 in
- Application For Separating Parts And Straightening Steel
- For Use With 26052, 28052, 29052, Mfr. No. 25052
- Accessory Type Utility Wedge Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213528
- Zoro # G2533133
- UPC # 815588253256
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 12 in |
Details
Item | Utility Wedge Tip |
Application | For Separating Parts And Straightening Steel |
For Use With | 26052, 28052, 29052, Mfr. No. 25052 |
Accessory Type | Utility Wedge Tip |
Description
Utility Wedge Tip, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" PEX Expander Head (DCE4001)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- UNIVERSAL TOOL 4" Angle Grinder, UT8748-4 (UT8748-4)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG14T)
- SLIDE SLEDGE Slide Hammer w/ Pin Driver, 13 lb., 46" (211203)
- SLIDE SLEDGE Tie Rod/Ball Joint Fork, 1-7/16" (213524)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 1/2" dia. (213304)
- SLIDE SLEDGE Tie Rod/Ball Joint Separator Set, 4 Pcs (213519)
- SLIDE SLEDGE Dinging Tip for Precision Slide Hammer (213532)
- SLIDE SLEDGE Precision Slide Hammer (212101)
- S&G TOOL AID CORPORATION S and G Tool Aid SG81400 Dent Puller and Slide Hammer (SG81400)
- Slide Sledge Slide Hammers