Shop All Slide Hammers
Slide Sledge
Tire Bead Breaker, Small
Mfr # 213529
Zoro # G2199881
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 9 in
- Application For Tire Removal
- For Use With 1TFX3, 1TFX4, 1TFX5, 1TFX6 Slide Hammer Sledges
- Accessory Type Tire Bead Breaker, Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213529
- Zoro # G2199881
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 9 in |
Details
Item | Tire Bead Breaker, Small |
Application | For Tire Removal |
For Use With | 1TFX3, 1TFX4, 1TFX5, 1TFX6 Slide Hammer Sledges |
Accessory Type | Tire Bead Breaker, Small |
Description
Tire Bead Breaker, Small, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- OTC Metric Thread Chaser Dies, 3 Pc (202817)
- STANLEY Pry Bar Set, Pieces 3, Alloy Steel (J2138)
- WIHA L-Shape, Hex Key Set (35393)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 14Lb, 30In (211301)
- SLIDE SLEDGE Tie Rod/Ball Joint Fork, 15/16 In (213522)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 9Lb, 30In (211103)
- SLIDE SLEDGE Pin Driver, 7/8 In Dia, 11 1/2 In L (213102)
- SLIDE SLEDGE Slide Hammer w/ Pin Driver, 13 lb., 46" (211203)
- SLIDE SLEDGE Precision Slide Hammer (212101)
- INGERSOLL-RAND Hammer Quick Change (9510)
- Slide Sledge Slide Hammers