Shop All Push-Puller Accessories
Slide Sledge
Tie Rod/Ball Joint Separator Adapter
Mfr # 213520
Zoro # G505379899
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 11 1/2 in
- Thread Length (In.) 1 in
- Application For Separating Tie Rods and Ball Joints
- For Use With Slide Sledge Hammers Only
- Accessory Type Separator Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slide Sledge
- MFR # 213520
- Zoro # G505379899
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 11 1/2 in |
Thread Length (In.) | 1 in |
Details
Item | Separator Adapter |
Application | For Separating Tie Rods and Ball Joints |
For Use With | Slide Sledge Hammers Only |
Accessory Type | Separator Adapter |
Description
Separator Adapter, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- OSG Spiral Point Tap Plug, 3 Flutes (1765001)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 14 Foot Reinforced H Aluminum (22-514)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- AMERICAN GAGE Ton Chain Puller, 1/4" (AMG602)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 6" (KTI70306)
- AMERICAN GAGE Ton Chain Puller, 1-1/2 (AMG615)
- OTC Threaded Adapter 5/16 (8001)
- Slide Sledge Push-Puller Accessories