Shop All Slide Hammers
Slide Sledge
Tie Rod/Ball Joint Fork, 15/16 In
Mfr # 213522
Zoro # G305379884
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 5 in
- For Use With Slide Sledge Hammers Only
- Accessory Type Separator Fork, 15/16"
- Application For Separating Tie Rods and Ball Joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slide Sledge
- MFR # 213522
- Zoro # G305379884
- Country of Origin China
- Category Slide Hammers
Dimensions
Overall Length (In.) | 5 in |
Details
Item | Separator Fork, 15/16" |
For Use With | Slide Sledge Hammers Only |
Accessory Type | Separator Fork, 15/16" |
Application | For Separating Tie Rods and Ball Joints |
Description
Separator Fork, 15/16 In., Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner Hose, 1/8 In. x 50 ft... (H-1850)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6207)
- MILWAUKEE TOOL 5 pc. 2 lb. 3/4 in. Split Ring (48-22-8880)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- SLIDE SLEDGE Slide Hammer Sledge, 14 lb., 30", w/ 6 Tips (211303)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 3/4" dia. (213302)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 9Lb, 30In (211103)
- SLIDE SLEDGE Pin Driver, 2 1/2 In Dia, 2 1/2 In L (213105)
- SLIDE SLEDGE Slide Hammer Sledge Weight, 5 lb. (211808)
- SLIDE SLEDGE Pin Driver, 1/2" dia., 9" L (213101)
- S&G TOOL AID SLIDE HAMMER (SG81001)
- Slide Sledge Slide Hammers