Shop All Push-Puller Accessories
Slide Sledge
Tie Rod/Ball Joint Fork, 11/16"
Mfr # 213521
Zoro # G1391975
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 5 in
- For Use With Slide Sledge Hammers Only
- Application For Separating Tie Rods and Ball Joints
- Accessory Type Separator Fork, 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213521
- Zoro # G1391975
- Country of Origin China
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 5 in |
Details
Item | Separator Fork, 11/16" |
For Use With | Slide Sledge Hammers Only |
Application | For Separating Tie Rods and Ball Joints |
Accessory Type | Separator Fork, 11/16" |
Description
Separator Fork, 11/16 In., Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ingersoll Rand W7150-K1 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 1 Battery 3.0Ah (W7150-K1)
- CAPRI TOOLS 1/4 in Drive 3 mm Hex Bit Socket (3-0533)
- STARRETT Digital Caliper, 0-8"/0-200mm Range (EC799A-8/200 W/SLC)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic (3000HV)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- WESTWARD Suction Cup Lifter, 4 1/2 in Dia Cup Size, D-Handle, 90 lb Max Load Capacity (1MZP4)
- PROTO Puller Jaw, Long Narrow (J4027)
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- K-TOOL INTERNATIONAL Jaw Adjustable Puller, 4" Spread, 2 Ton, 3 (KTI70321)
- OTC Threaded Adapter, Spread 1 1/2-12 In (8043)
- OTC Set, Puller Leg (OTC4518-4)
- Slide Sledge Pullers and Separators