Shop All Slide Hammers
Slide Sledge
Tie Rod/Ball Joint Fork, 1-7/16"
Mfr # 213524
Zoro # G1802552
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 4 in
- For Use With 26052, 28052, 29052, Mfr. No. 25052
- Application For Removal of Tie Rods and Ball Joints
- Capacity 1-7/16"
- Accessory Type Tie Rod/Ball Joint Separator Fork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213524
- Zoro # G1802552
- Country of Origin China
- Category Slide Hammers
Dimensions
Overall Length (In.) | 4 in |
Details
Item | Tie Rod/Ball Joint Separator Fork |
For Use With | 26052, 28052, 29052, Mfr. No. 25052 |
Application | For Removal of Tie Rods and Ball Joints |
Capacity | 1-7/16" |
Accessory Type | Tie Rod/Ball Joint Separator Fork |
Description
Tie Rod/Ball Joint Separator Fork, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2064)
- HHIP Ring Nut & Wrench For KDK-119 5C Collet Bar Holder (3900-5420)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- CAPRI TOOLS 3/8 in Drive 11 mm Universal Impact Socket (5-3311)
- SLIDE SLEDGE Slide Hammer Sledge Weight, 5 lb. (211808)
- SLIDE SLEDGE Pin Driver, 1 1/4 In Dia, 11 1/4 In L (213103)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 3/4" dia. (213302)
- SLIDE SLEDGE Tie Rod/Ball Joint Separator Set, 4 Pcs (213519)
- SLIDE SLEDGE Slide Hammer Sledge, 9 lb., 30", w/ 6 Tips (211105)
- SLIDE SLEDGE Precision Slide Hammer, 9 Pcs (212102)
- OTC Slide Hammer Puller, 10 lb., 24 in. L (7703)
- Slide Sledge Pullers and Separators