Shop All Push-Puller Accessories
Slide Sledge
Tie Rod/Ball Joint Fork, 1 1/8 In
Mfr # 213523
Zoro # G207196862
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 5 in
- Accessory Type Separator Fork, 1 1/8"
- Application For Separating Tie Rods and Ball Joints
- End Cap Size (In.) 1-3/4
- For Use With Slide Sledge Hammers Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213523
- Zoro # G207196862
- Country of Origin China
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 5 in |
End Cap Size (In.) | 1-3/4 |
Details
Item | Separator Fork, 1 1/8" |
Accessory Type | Separator Fork, 1 1/8" |
Application | For Separating Tie Rods and Ball Joints |
For Use With | Slide Sledge Hammers Only |
Description
Separator Fork, 1 1/8 In., Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 6 (1150MN416S)
- VERMONT GAGE Go/No Go Plug Gage Assy, M1.6-0.35 6H (302101030)
- NORSEMAN BY VIKING DRILL AND TOOL 1/2" 51-AGM Car Reamer Fast Spiral Flute (82120)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- OTC Threaded Adaptor 5/8 18 To 3/4 10 Male (8015)
- WESTWARD Suction Cup Lifter, 4 1/2 in Dia Cup Size, D-Handle, 90 lb Max Load Capacity (1MZP4)
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- Slide Sledge Pullers and Separators