Shop All Cutter Parts
Slide Sledge
Support/Lift Strap
Mfr # 21308001
Zoro # G205379861
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Lifting
- Impact Rated No
- Accessory Type Support/Lift Strap
- Compatible with Brand Slide Sledge
- For Use With All Slide Sledge Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 21308001
- Zoro # G205379861
- Country of Origin United States
- Category Cutter Parts
Details
Application | Lifting |
Impact Rated | No |
Accessory Type | Support/Lift Strap |
Compatible with Brand | Slide Sledge |
Item | Support/Lift Strap |
For Use With | All Slide Sledge Hammers |
Description
Support/Lift Strap, Accessory Type Support/Lift Strap, Application Lifting, Compatible with Brand Slide Sledge, For Use With All Slide Sledge Hammers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Wrench, 3/8 x 7/16 in., 4-5/8 L (J1122)
- RIDGID Wheel, Cutter 3 Piece F/258 (66687)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00739)
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- WILTON Pipe Jaws Per Pair (2900830)
- WESTWARD Replacement Jaw (GGS_45843)
- STANLEY Blade, Fine (21-398)
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- GREENLEE Pin-Handle .187X.835 (34286)
- HYDE Blade, 2 1/2 In Scraper (11100)
- RIDGID Wheel, Cutter E4266 Hws F/Hngd (75557)
- Slide Sledge Cutter Parts