Shop All Push-Puller Accessories
Slide Sledge
Stake Driver Tip, 4"
Mfr # 750004
Zoro # G6957386
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 4 in
- For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9
- Application For Driving 3/4 in to 7/8 in Concrete and Ground Rods
- Accessory Type Stake Driver Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 750004
- Zoro # G6957386
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 4 in |
Details
Item | Stake Driver Tip |
For Use With | 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9 |
Application | For Driving 3/4 in to 7/8 in Concrete and Ground Rods |
Accessory Type | Stake Driver Tip |
Description
Stake Driver Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nu/Stud Kit, Use W/ 1/2, 38 Pcs (20603)
- LEATHERHEAD TOOLS Halligan Bar, 42 in. Handle, Forged (LB-42)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-48)
- WIDIA 3.50mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03500)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- OTC Pulling Attachment, 1-1/2in to 6in, 1-14in (1150)
- OTC Replacement Puller Leg For 6574/7394 (OTC32937)
- AMERICAN GAGE Ton Chain Puller, 3 (AMG635)
- MAASDAM Post/Stake Puller, Black (PP-100)
- GEARWRENCH 2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3624D)
- SKF Puller Protection Blanket (TMMX 350)
- Slide Sledge Pullers and Separators