Shop All Push-Puller Accessories
Slide Sledge
Small Strike Wrench, 4-1/2"
Mfr # 500002
Zoro # G6759986
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 4 1/2 in
- Application For Impact Strike or Slugging Style Wrenches
- For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9
- Accessory Type Small Strike Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 500002
- Zoro # G6759986
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 4 1/2 in |
Details
Item | Small Strike Wrench |
Application | For Impact Strike or Slugging Style Wrenches |
For Use With | 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9 |
Accessory Type | Small Strike Wrench |
Description
Small Strike Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5534)
- WESTWARD 2-Piece Chrome Adjustable Wrench Set (4 in, 6 in) (1NYD4)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- MAASDAM Post/Stake Puller, Black (PP-100)
- OTC Puller Forcing Screw, 9-3/32 L, 33398 (33398)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- OTC Forcing Screw For Model 1042 (33399)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- AMERICAN GAGE Ton Cable Puller, 2 (AMG18600)
- Slide Sledge Push-Puller Accessories