Shop All Push-Puller Accessories
Slide Sledge
Small Cup Driver, 4"
Mfr # 750002
Zoro # G7235907
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 4 in
- For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9
- Application For Driving 1/2 in to 3/4 in Diameter Headed Stakes
- Accessory Type Small Cup Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 750002
- Zoro # G7235907
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 4 in |
Details
Item | Small Cup Driver |
For Use With | 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9 |
Application | For Driving 1/2 in to 3/4 in Diameter Headed Stakes |
Accessory Type | Small Cup Driver |
Description
Small Cup Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (523089)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 1.75" Std (WSS-024)
- MORSE 1-7/8" Bi-Metal Hole Saw (MHSA30C)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- OTC Threaded Adapter 5/16 (8001)
- OTC Pulling Hook, 6 in. (6541)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- OTC Forcing Screw For Model 1042 (33399)
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- H & H INDUSTRIAL PRODUCTS Dasqua 176 lbs. Power Pull 275mm Arm Length Magnetic Base (7121-0025)
- Slide Sledge Push-Puller Accessories