Slide Sledge

Slide Hammer w/ Pin Driver, 9 lb., 30" (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Slide Hammers

Key Features

  • Hammer Weight 9.0 lb
  • Overall Length (In.) 30
  • Includes 2 in Pin Driver and Bag
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length (In.) 30

Details

Item Slide Hammer
Hammer Weight 9.0 lb
Includes 2 in Pin Driver and Bag

Description

Slide Hammer, Hammer Weight 9.00 lb, Includes 2 in Pin Driver and Bag, Jaw Type -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.