Shop All Slide Hammers
Slide Sledge
Slide Hammer Sledge, 9 lb., 30", w/ 6 Tips
Mfr # 211105
Zoro # G0681046
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 30 in
- Includes (6) Pin Driver Tips and Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 211105
- Zoro # G0681046
- UPC # 815588250521
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 30 in |
Details
Item | Slide Hammer Sledge |
Hammer Weight | 9.0 lb |
Includes | (6) Pin Driver Tips and Bag |
Description
Slide Hammer Sledge, Includes (6) Pin Driver Tips and Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F6---21)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 11/32 (41622)
- SLIDE SLEDGE Slide Hammer Sledge, 13 lb., 46", w/ 6 Tips (211205)
- SLIDE SLEDGE Slide Hammer Sledge, 14 lb., 30", w/ 6 Tips (211303)
- SLIDE SLEDGE Slide Hammer Sledge, 21 lb., 46", w/ 6 Tips (211403)
- SLIDE SLEDGE Tire Bead Breaker, Large (213530)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 14Lb, 30In (211301)
- SLIDE SLEDGE Precision Slide Hammer (212101)
- S&G TOOL AID SLIDE HAMMER 10# & PULLERS FOR SM/MID (SG66370)
- Slide Sledge Slide Hammers