Shop All Push-Puller Accessories
Slide Sledge
Scarifier Tooth Tip
Mfr # 213307
Zoro # G2638562
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 12 in
- For Use With 1TFX3, 1TFX4, 1TFX5, 1TFX6 Slide Hammer Sledges
- Application Removes Scarifier Teeth On Most Motor Graders
- Accessory Type Scarifier Tooth Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213307
- Zoro # G2638562
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 12 in |
Details
Item | Scarifier Tooth Tip |
For Use With | 1TFX3, 1TFX4, 1TFX5, 1TFX6 Slide Hammer Sledges |
Application | Removes Scarifier Teeth On Most Motor Graders |
Accessory Type | Scarifier Tooth Tip |
Description
Scarifier Tooth Tip, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5326)
- WOODOWL OverDrive Fast Boring Bit 5/8" (00701)
- BON TOOL Walk Edger, Blue Steel 9" X 6", 1/2" Radius 5/8" Lip (22-747)
- IRWIN MINI BAR CLAMP 6&12"" 4PK (1964748)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- OTC Forcing Screw For Model 1042 (33399)
- OTC Pulling Attachment, 1-1/2in to 6in, 1-14in (1150)
- OCHSENKOPF Pulling Hook (OX 50 Z-0000)
- OTC Pulling Attachment, 1-1/2in to 7in, 5/8 in (1151)
- K-TOOL INTERNATIONAL Way Puller Set, 10 (KTI70520)
- Slide Sledge Pullers and Separators