Shop All Push-Puller Accessories
Slide Sledge
Race/Bearing/Seal Adapter
Mfr # 213526
Zoro # G1397724
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 9 in
- For Use With 26052, 28052, 29052, Mfr. No. 25052
- Application Fits Drive Plates With 9/16 in Center Hole, Up To 3/4 in High
- Accessory Type Race/Bearing/Seal Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213526
- Zoro # G1397724
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 9 in |
Details
Item | Race/Bearing/Seal Adapter |
For Use With | 26052, 28052, 29052, Mfr. No. 25052 |
Application | Fits Drive Plates With 9/16 in Center Hole, Up To 3/4 in High |
Accessory Type | Race/Bearing/Seal Adapter |
Description
Race/Bearing/Seal Adapter, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED HINGED PLAS CUTTER 2-4IN CAP 04604 (HPC4)
- FOWLER Measuring Caliper Micrometer Mechanics Set (FOW72-229-711)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2518S)
- IRWIN Chalk&Reel Perm Red 100' (1932885)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- PROTO Dual Reach Jaw (J4016A)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- CTA MANUFACTURING Cv Joint Puller Adapter - Large (1040)
- PULL-IT Tac-N-Pull W/ Pull Plates (800)
- OTC Threaded Adapter, Spread 1 1/2-12 In (8043)
- AMERICAN GAGE Ton Chain Puller, 3/4 (AMG605)
- Slide Sledge Push-Puller Accessories