Shop All Push-Puller Accessories
Slide Sledge
Punch Tip, 11-1/2" OAL
Mfr # 750005
Zoro # G6386651
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 11 1/2 in
- For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9
- Application Used to Punch a 7/8 in Hole Through Hard Surfaces Such as Asphalt or Frozen Ground
- Accessory Type Punch Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 750005
- Zoro # G6386651
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 11 1/2 in |
Details
Item | Punch Tip |
For Use With | 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9 |
Application | Used to Punch a 7/8 in Hole Through Hard Surfaces Such as Asphalt or Frozen Ground |
Accessory Type | Punch Tip |
Description
Punch Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- POSI LOCK Cage, For Hydraulic Puller (PH-20653)
- CRAFTSMAN I-Beam Level, 24 (CMHT82344)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- OTC Forcing Screw For Model 1042 (33399)
- GEARWRENCH 2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3624D)
- PROTO Dual Reach Jaw (J4016A)
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- Slide Sledge Push-Puller Accessories