Shop All Push-Puller Accessories
Slide Sledge
Pin Driver, 3 In Dia, 2 1/2 In L
Mfr # 213106
Zoro # G205379953
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 1/2 in
- For Use With Slide Sledge Hammers Only
- Accessory Type Pin Driver, 3" Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213106
- Zoro # G205379953
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 1/2 in |
Details
Item | Pin Driver, 3" Dia |
For Use With | Slide Sledge Hammers Only |
Accessory Type | Pin Driver, 3" Dia |
Description
Pin Driver, 3 In. Dia, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .750 X 1.25 SGTBN Cut-Off Tool Block (3900-5352)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- DRILL AMERICA #11 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11)
- WIHA 8 pc Insulated Hex L-Key Set, SAE (13690)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- OTC Pulling Attachment, 1-1/2in to 6in, 1-14in (1150)
- AMERICAN GAGE Ton Cable Puller, 2 (AMG18600)
- WESTWARD Suction Cup Lifter, 4 1/2 in Dia Cup Size, D-Handle, 90 lb Max Load Capacity (1MZP4)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- OTC Threaded Adaptor 5/8 18 To 3/4 10 Male (8015)
- OCHSENKOPF Slashing Hook, 1 Hand Use, Hickory Handle (OX 70 H-0905)
- Slide Sledge Pullers and Separators