Shop All Push-Puller Accessories
Slide Sledge
Pin Driver, 2" dia., 2-1/2" L
Mfr # 213104
Zoro # G1083844
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 1/2 in
- For Use With Slide Sledge Hammers Only
- Accessory Type Pin Driver, 2" Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213104
- Zoro # G1083844
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 1/2 in |
Details
Item | Pin Driver, 2" Dia |
For Use With | Slide Sledge Hammers Only |
Accessory Type | Pin Driver, 2" Dia |
Description
Pin Driver, 2 In. Dia, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- INDUSCO Marlin Spike, 12", Ltc-306-12, Full Polish (79900011)
- LARSEN SUPPLY CO Larsen Supply 225150 1 ft. x 1429 in. Monster non-Stick Thread Tape - Blue (225150)
- OTC Pulling Hook, 6 in. (6541)
- GEARWRENCH 2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3624D)
- OTC Pulling Attachment, 1-1/2in to 6in, 1-14in (1150)
- OTC Internal Attachment, Spread 3 to 9 In (1166)
- K-TOOL INTERNATIONAL Way Puller Set, 10 (KTI70520)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 4" (KTI70304)
- OCHSENKOPF Pulling Hook (OX 50 Z-0000)
- Slide Sledge Pullers and Separators