Shop All Push-Puller Accessories
Slide Sledge
Large Strike Wrench, 4-1/2"
Mfr # 500001
Zoro # G6896994
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 4 1/2 in
- Application For Impact Strike or Slugging Style Wrenches
- For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9
- Accessory Type Large Strike Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 500001
- Zoro # G6896994
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 4 1/2 in |
Details
Item | Large Strike Wrench |
Application | For Impact Strike or Slugging Style Wrenches |
For Use With | 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9 |
Accessory Type | Large Strike Wrench |
Description
Large Strike Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Hackzall (2719-20)
- PFERD 8" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut (17035)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #8 (44078)
- ILC Replacement for Milwaukee 2606-22ct Battery (2606-22CT)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- OTC Pulling Hook, 6 in. (6541)
- MAASDAM Post/Stake Puller, Black (PP-100)
- PROTO Long Narrow Jaw (J4017)
- H & H INDUSTRIAL PRODUCTS Dasqua 220 lbs. Power Pull 355mm Arm Length Magnetic Base (7121-0030)
- AMERICAN GAGE Ton Cable Puller, 2 (AMG18600)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- Slide Sledge Pullers and Separators