Shop All Push-Puller Accessories
Slide Sledge
Large Cup Driver, 4-1/2"
Mfr # 750001
Zoro # G7217332
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 4 1/2 in
- For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9
- Application For Driving 1 in to 2-1/8 in Diameter Headed Stakes
- Accessory Type Large Cup Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 750001
- Zoro # G7217332
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 4 1/2 in |
Details
Item | Large Cup Driver |
For Use With | 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9 |
Application | For Driving 1 in to 2-1/8 in Diameter Headed Stakes |
Accessory Type | Large Cup Driver |
Description
Large Cup Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (10E868)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- CENTURY DRILL & TOOL Hammer Fiberglass 24 Oz Straight 15-1/4" Length (72246)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1793022)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- GEARWRENCH 2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3624D)
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- PULL-IT Tac-N-Pull W/ Pull Plates (800)
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- Slide Sledge Push-Puller Accessories