Shop All Push-Puller Accessories
Slide Sledge
Hook Cup, 4-1/2"
Mfr # 750003
Zoro # G6789377
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 4 1/2 in
- Application For Driving 1/2 in, 5/8 in, 3/8 in and 1/12 in Hooked Stakes
- For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9
- Accessory Type Hook Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 750003
- Zoro # G6789377
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 4 1/2 in |
Details
Item | Hook Cup |
Application | For Driving 1/2 in, 5/8 in, 3/8 in and 1/12 in Hooked Stakes |
For Use With | 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9 |
Accessory Type | Hook Cup |
Description
Hook Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/16)
- POWERBUILT 7" Diagonal Pliers (640387)
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477955)
- MILWAUKEE TOOL Long Handle Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8349)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- PULL-IT Tac-N-Pull W/ Pull Plates (800)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 4" (KTI70304)
- OTC Pulling Attachment, 1-1/2in to 7in, 5/8 in (1151)
- OTC Threaded Adapter, Spread 1 1/2-12 In (8043)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- LENCO Volt Portable Dent Puller, 230 (LNXLP2000)
- Slide Sledge Pullers and Separators