Shop All Push-Puller Accessories
Slide Sledge
Hammer Union Tip, 3-1/2"
Mfr # 400100
Zoro # G6676302
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 3 1/2 in
- Application Flush Fit and Impact On All Tabs or Wings of Pipe
- For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9
- Accessory Type Hammer Union Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slide Sledge
- MFR # 400100
- Zoro # G6676302
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 3 1/2 in |
Details
Item | Hammer Union Tip |
Application | Flush Fit and Impact On All Tabs or Wings of Pipe |
For Use With | 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9 |
Accessory Type | Hammer Union Tip |
Description
The SLIDE SLEDGE 400100 Hammer Union Tip is a necessary component of your push-puller. It has a 3 1/2" overall length and fits flush on all tabs or wings of pipe. The hammer union tip can be used with the 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9. It is an impact on all tabs or wings of pipe. When it comes to push-pullers, don't settle for anything less than the SLIDE SLEDGE 400100 Hammer Union Tip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Mixing Container, Multi-Purpose, 1 qt. (46221)
- CRESCENT JOBOX Plastic Drawer Divider (1410980)
- WILLIAMS 24" L 3-3/4" Cap. Cast Iron Pipe Wrench, 24", Cast Iron Heavy Duty (13528)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- K-TOOL INTERNATIONAL Two Jaw, Five Ton Reversible Puller, 4" (KTI70303)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- PROTO Puller Jaw, Long Narrow (J4027)
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- PULL-IT Tac-N-Pull W/ Pull Plates (800)
- Slide Sledge Push-Puller Accessories