Shop All Push-Puller Accessories
Slide Sledge
Bucket Tooth Pin Inserter, 3/8 In Dia
Mfr # 213306
Zoro # G305379891
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 4 in
- Accessory Type Pin Inserter, 3/8" Dia
- Application For Installing Bucket Teeth Pins
- For Use With Slide Sledge Hammers Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213306
- Zoro # G305379891
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 4 in |
Details
Item | Pin Inserter, 3/8" Dia |
Accessory Type | Pin Inserter, 3/8" Dia |
Application | For Installing Bucket Teeth Pins |
For Use With | Slide Sledge Hammers Only |
Description
Pin Inserter, 3/8 In. Dia, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMAX S2-118G2 Pneumatic 2-in-1 18-Gauge 2" Brad Nailer and Stapler (S2-118G2)
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (414502)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- OTC Pulling Hook, 6 in. (6541)
- GEARWRENCH 2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3624D)
- AMERICAN GAGE Ton Cable Puller, 4 (AMG18650)
- CTA MANUFACTURING Cv Joint Puller Adapter - Large (1040)
- MOTOR GUARD Slide Hammer (J10003)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- Slide Sledge Pullers and Separators