Shop All Push-Puller Accessories
Slide Sledge
Bucket Tooth Pin Inserter, 3/4" dia.
Mfr # 213301
Zoro # G2846155
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 4 in
- For Use With Slide Sledge Hammers Only
- Application For Installing Bucket Teeth Pins
- Accessory Type Pin Inserter, 3/4" Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 213301
- Zoro # G2846155
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 4 in |
Details
Item | Pin Inserter, 3/4" Dia |
For Use With | Slide Sledge Hammers Only |
Application | For Installing Bucket Teeth Pins |
Accessory Type | Pin Inserter, 3/4" Dia |
Description
Pin Inserter, 3/4 In. Dia, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- JOHNSON LEVEL & TOOL Line/Surface Level (555)
- ICS Rear Handle Ground Support (543972)
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel (81904D2B82490)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- AMERICAN GAGE Ton Chain Puller, 3 (AMG635)
- PROTO Puller Jaw, Long Narrow (J4027)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- OTC Jaw (44148)
- LENCO Volt Portable Dent Puller, 230 (LNXLP2000)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 4" (KTI70304)
- Slide Sledge Push-Puller Accessories