Shop All Push-Puller Accessories
Slide Sledge
Bucket Tooth Pin Inserter, 1/2 In Dia
Mfr # 213303
Zoro # G105379954
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 4 in
- Application For Installing Bucket Teeth Pins
- Accessory Type Pin Inserter, 1/2" Dia
- For Use With Slide Sledge Hammers Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slide Sledge
- MFR # 213303
- Zoro # G105379954
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 4 in |
Details
Item | Pin Inserter, 1/2" Dia |
Application | For Installing Bucket Teeth Pins |
Accessory Type | Pin Inserter, 1/2" Dia |
For Use With | Slide Sledge Hammers Only |
Description
Pin Inserter, 1/2 In. Dia, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.7/16 x 3 , 3/4 shank, TCT (27346)
- TEKTON 3/8 Inch Drive x #2 Long Phillips Bit Socket (SHB11402)
- URREA 1/2" drive 12-point short socket 13MM (5413M)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (4LXL4)
- SLIDE SLEDGE Tie Rod/Ball Joint Fork, 1 1/8 In (213523)
- SLIDE SLEDGE Scarifier Tooth Tip (213307)
- SLIDE SLEDGE Tie Rod/Ball Joint Fork, 11/16" (213521)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- OTC Threaded Adapter (8012)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- OTC Internal Attachment, Spread 3 to 9 In (1166)
- Slide Sledge Push-Puller Accessories