Shop All Tool Bags, Backpacks & Totes
Slide Sledge
Bag/Tote, HeavyNylon Tool Bag, Interior Pocket, 52in, Nylon
Mfr # 211804
Zoro # G0477508
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features HeavyNylon Tool Bag,Interior Pocket,52in
- Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 211804
- Zoro # G0477508
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 52" |
Details
Item | Heavy Nylon Tool Bag,Interior Pocket, 52in |
Material | Nylon |
Features | HeavyNylon Tool Bag,Interior Pocket,52in |
Description
HeavyNylon Tool Bag,Interior Pocket,52in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Leather Sheath For Up To 9 In Blade (20410)
- METABO Angle Grinder, 6", 14 A, 9600 RPM, 120VAC (WEP 19-150 Q M-BRUSH)
- CLC WORK GEAR Tote, Tan, Leather, 17 Pockets (526)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/32" (30510)
- SITEPRO 24" (61cm) Heavy Duty Stake Bag (21-758)
- SUPER ANCHOR SAFETY 3 Pouch Tool Bag - Ultra-Viz (6403-U)
- CLC WORK GEAR Tool Bag, Off-White, Canvas, 1 Pockets (107)
- WESTWARD Tool Bag, Tan, Tan, Canvas, 1 Pockets (53JW32)
- KLEIN TOOLS Tool Tote, Black, 1680d Ballistic Material, 20 Pockets (554158-14)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- ERGODYNE Soft-Sided, Wheeled Duffle Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- Slide Sledge Tool Bags, Backpacks & Totes