Shop All Tool Bags, Backpacks & Totes
Slide Sledge
Bag/Tote, HeavyNylon Tool Bag, Interior Pocket, 38in, Nylon
Mfr # 211803
Zoro # G0477499
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Features HeavyNylon Tool Bag,Interior Pocket,38in
- Length 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slide Sledge
- MFR # 211803
- Zoro # G0477499
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 38" |
Details
Item | Heavy Nylon Tool Bag, Interior Pocket,38 in |
Material | Nylon |
Features | HeavyNylon Tool Bag,Interior Pocket,38in |
Description
This 38" Heavy Nylon Tool Bag is the perfect accessory for your Multi-Head Hammer. The bag fits 9 Pound 30″ and 14 Pound 30″ Multi-Head Hammers and the Pull Hammer. Tips can be quickly and easily switched out on the end of all four yellow Multi-Head Hammers. Accessories include bags and straps for your hammer. The Slide Sledge 211803 HeavyNylon Tool Bag, Interior Pocket, 38in, Nylon, 38" is an essential tool to have around.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS123)
- LAWN & GARDEN TROWEL HAND POLY 10"" (GT0110G)
- SURTEK Mini LongNose Cutting Pliers 434 (951)
- DRILLCO 6.0MM-1.00 4FL TAP SET - 2800 (28A060AS)
- R&B FABRICATIONS SCBA Mask Bag, Black, 400 Denier Nylon (RB-191BK-PLN)
- WESTWARD WESTWARD Tool Bag, 3 Outside Pockets, Polyester, Black, 13" W x 9" D x 8" H (53JW42)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 4 Pockets (5171PS)
- UNGER Tool Bag, Stingray Bag, Gray (SRBAG)
- SITEPRO 36" (92cm) Heavy Duty Lath Bag (21-236)
- 3M DBI-SALA Spill Control Safe Bucket, Black, Yellow, Vinyl (1500139)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- Slide Sledge Tool Bags, Backpacks & Totes