Shop All Keyed Padlocks
This Product is Discontinued
Slick Locks
Van Locks, Keyed Alike, Hidden, Round Zinc Body, Brass Shackle, 23/32 in W, 2 PK (Discontinued)
Mfr # SL-PL-2KA
Zoro # G9527729
Free Shipping & Returns
This Product is Discontinued
Key Features
- Keying Keyed Alike
- Body Material Zinc
- For Use With Security
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slick Locks
- MFR # SL-PL-2KA
- Zoro # G9527729
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 19/32 in |
Shackle Width | 23/32 in |
Body Dia. | 9 1/2 in |
Body Height | 1 1/2 in |
Body Width | 2 7/8 in |
Body Diameter | 3 1/2 in |
Locking Bolt Diameter | 3/8 in |
Diameter | 3 1/2 in |
Mounting Hole Dia. | 3/8 in |
Description
Van Locks, Material Zinc, For Use With Security, Includes 2 Locks, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.