Shop All Padlock Guards
This Product is Discontinued
Slick Locks
Padlock Guard, Vinyl, Blk, 4"L (Discontinued)
Mfr # WC-101
Zoro # G6226893
This Product is Discontinued
Key Features
- Material Vinyl
- Height 2 in
- Width 4 in
- Length 4 in
- Type Weather Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slick Locks
- MFR # WC-101
- Zoro # G6226893
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 2 in |
Width | 4 in |
Length | 4 in |
Mounting Hole Dia. | 3/8 in |
Body Diameter | 4 in |
Diameter | 4 in |
Locking Bolt Diameter | 3/8 in |
Details
Item | Vehicle Lock Guard |
Material | Vinyl |
Type | Weather Shield |
For Use With | Mfr. No. NPS-10, NPS-11, WC-101 |
Color | Black |
Weather Resistant | Yes |
Vehicle Series | Mfr. No. NPS-10, NPS-11, WC-101 |
Includes Mounting Hardware | No |
Vehicle Lock Type | Vehicle Lock Guard |
Lock Body Material | Vinyl |
Interchangeable Core | No |
Number of Mounting Holes | 1 |
Body Thickness | 2 in |
Locking Bolt Material | Steel |
Number of Parts Included | 1 |
Rekeyable | No |
Description
Vehicle Lock Guard, Material Vinyl, For Use With Mfr. No. NPS-10, NPS-11, WC-101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.