Shop All Automotive Door & Hatch Parts
This Product is Discontinued
Slick Locks
Nissan Van Exterior Door Lock Kit (Discontinued)
Mfr # NV-FVK-SLIDE-TK
Zoro # G6194824
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Nissan NV Sliding Side and Rear Doors
- Max. Shackle Dia. 1/2 in
- Includes Blade Bracket Hasp Kit for Side and Rear Doors, (2) Slick Locks Puck Locks, (2) Spinner 360, (2) Weather Covers
- Fits Nissan
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slick Locks
- MFR # NV-FVK-SLIDE-TK
- Zoro # G6194824
- Country of Origin United States
- Category Automotive Door & Hatch Parts
Dimensions
Max. Shackle Dia. | 1/2 in |
Details
Item | Vehicle Lock Kits |
For Use With | Nissan NV Sliding Side and Rear Doors |
Includes | Blade Bracket Hasp Kit for Side and Rear Doors, (2) Slick Locks Puck Locks, (2) Spinner 360, (2) Weather Covers |
Fits | Nissan |
Material | Stainless Steel |
Compatible with Manufacturer Part Number | Mfr. No. NPS-12 NPS-11,NPS-10 |
Vehicle Series | Nissan NV Sliding Side and Rear Doors |
Includes Mounting Hardware | Yes |
Vehicle Lock Type | Vehicle Lock Kits |
Number of Parts Included | 7 |
Rekeyable | No |
Keying | Keyed Alike |
Interchangeable Core | No |
Weather Resistant | Yes |
Door Type | Rear and Hinge Side Door |
Lock Body Material | Stainless Steel |
Description
Vehicle Lock Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With Nissan NV Sliding Side and Rear Doors, Fits Nissan, Includes Blade Bracket Hasp Kit for Side and Rear Doors, (2) Slick Locks Puck Locks, (2) Spinner 360, (2) Weather Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.