Shop All Automotive Door & Hatch Parts
This Product is Discontinued
Slick Locks
Nissan Van Blade Brackets (Discontinued)
Mfr # NV-FVK-SLIDE
Zoro # G6212376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Shackle Dia. 1/2 in
- Includes Blade Bracket Hasp Kit for Both Side and Rear Door
- For Use With Nissan NV Sliding Side and Rear Doors
- Material Stainless Steel
- Fits Nissan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slick Locks
- MFR # NV-FVK-SLIDE
- Zoro # G6212376
- Country of Origin United States
- Category Automotive Door & Hatch Parts
Dimensions
Max. Shackle Dia. | 1/2 in |
Details
Item | Vehicle Bracket Kits |
Includes | Blade Bracket Hasp Kit for Both Side and Rear Door |
For Use With | Nissan NV Sliding Side and Rear Doors |
Material | Stainless Steel |
Fits | Nissan |
Door Type | Rear and Hinge Side Door |
Lock Body Material | Stainless Steel |
Interchangeable Core | No |
Vehicle Lock Type | Vehicle Bracket Kits |
Includes Mounting Hardware | Yes |
Vehicle Series | Nissan NV Sliding Side and Rear Doors |
Weather Resistant | Yes |
Number of Parts Included | 3 |
Rekeyable | No |
Description
Vehicle Bracket Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With Nissan NV Sliding Side and Rear Doors, Fits Nissan, Includes Blade Bracket Hasp Kit for Both Side and Rear Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.