Shop All Engine Components
Slick Locks
Metal Brackets, Fits Mercedes, SS
Mfr # MET-DBL-FVK-SLIDE-TK
Zoro # G9527911
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mercedes Metris Double Side Slider Turn Key Kit
- Fits Mercedes
- Max. Shackle Dia. 1/2 in
- Material Stainless Steel
- Includes (3) Puck Locks Keyed Alike, Blade Bracket, Spinner, Weather Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slick Locks
- MFR # MET-DBL-FVK-SLIDE-TK
- Zoro # G9527911
- Country of Origin United States
- Category Engine Components
Dimensions
Max. Shackle Dia. | 1/2 in |
Details
For Use With | Mercedes Metris Double Side Slider Turn Key Kit |
Fits | Mercedes |
Item | Vehicle Lock Kits |
Material | Stainless Steel |
Includes | (3) Puck Locks Keyed Alike, Blade Bracket, Spinner, Weather Cover |
Weather Resistant | Yes |
Interchangeable Core | No |
Vehicle Series | Mercedes Metris Double Side Slider Turn Key Kit |
Vehicle Lock Type | Vehicle Lock Kits |
Number of Parts Included | 4 |
Door Type | Double Sliding Door |
Includes Mounting Hardware | No |
Keying | Keyed Alike |
Lock Body Material | Stainless Steel |
Rekeyable | No |
Description
Vehicle Lock Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With Mercedes Metris Double Side Slider Turn Key Kit, Fits Mercedes, Includes (3) Puck Locks Keyed Alike, Blade Bracket, Spinner, Weather Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Red Tailcap Switch Stylus Pro Usb (940083-2)
- GUARDIAN Mat, Scraper, Parqt, 3FtX5Ft (PARQUET3X5)
- SPEC-D TUNING 10-15 Chevrolet Camaro Catback Exhaust System With Burnt Tip (MFCAT2-CMR10T-SD)
- MANN FILTER Oil Filter Oem 07-16 Vo Various L6, Hu925/4Y (HU925/4Y)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTWC2000 2 Window One Touch Up And Down Window Unit-Up AND Down (9863)
- VINTAGE PARTS Usa Reproduction Vin Plate (VPAVWVIN2)
- SKF Shaft Seal, 2-5/8 x 3-1/2 x 3/8", CRWA1, NBR (26186)
- ARP SB FORD 289-302 STANDARD 12PT HEAD BOLT KIT (154-3701)
- MOTORMITE Windshield Washer Reservoir Cap, 47339 (47339)
- ZEROSTART SILICONE PAD, BATTERY 60W, 120V, 05A 512 14 CM X 812 216 CM CSACE (3400036)
- MSD IGNITION ATOMIC, AIRFORCE, LT1, INTAKE MANIFOLD (2700)
- Slick Locks Engine Components