Shop All Engine Components
This Product is Discontinued
Slick Locks
Metal Brackets, Fits Ford, SS (Discontinued)
Mfr # FD-TC-FVK-2-
Zoro # G9527640
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Shackle Dia. 1/2 in
- Fits Ford
- For Use With Ford Transit Connect 2014 to Present
- Material Stainless Steel
- Includes Blade Bracket Hasp Kit for Both Side and Rear Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slick Locks
- MFR # FD-TC-FVK-2-
- Zoro # G9527640
- Country of Origin United States
- Category Engine Components
Dimensions
Max. Shackle Dia. | 1/2 in |
Details
Item | Vehicle Bracket Kits |
Fits | Ford |
For Use With | Ford Transit Connect 2014 to Present |
Material | Stainless Steel |
Includes | Blade Bracket Hasp Kit for Both Side and Rear Door |
Interchangeable Core | No |
Lock Body Material | Stainless Steel |
Number of Parts Included | 4 |
Rekeyable | No |
Door Type | Rear and Hinge Side Door |
Includes Mounting Hardware | No |
Vehicle Series | Ford Transit Connect 2014 to Present |
Vehicle Lock Type | Vehicle Bracket Kits |
Description
Vehicle Bracket Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With Ford Transit Connect 2014 to Present, Fits Ford, Includes Blade Bracket Hasp Kit for Both Side and Rear Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.