Shop All Automotive Door & Hatch Parts
Slick Locks
Ford Transit Exterior Door Lock Kit
Mfr # FD-TC-FVK-1-TK
Zoro # G6222517
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Puck Locks Keyed Alike, Blade Bracket, Spinners, Weather Cover
- Material Stainless Steel
- Max. Shackle Dia. 1/2 in
- Fits Ford
- For Use With Ford Transit Connect 2010-2013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slick Locks
- MFR # FD-TC-FVK-1-TK
- Zoro # G6222517
- Country of Origin United States
- Category Automotive Door & Hatch Parts
Dimensions
Max. Shackle Dia. | 1/2 in |
Details
Item | Vehicle Lock Kits |
Includes | (2) Puck Locks Keyed Alike, Blade Bracket, Spinners, Weather Cover |
Material | Stainless Steel |
Fits | Ford |
For Use With | Ford Transit Connect 2010-2013 |
Includes Mounting Hardware | No |
Door Type | Rear and Hinge Side Door |
Weather Resistant | Yes |
Vehicle Series | Ford Transit Connect 2010-2013 |
Lock Body Material | Stainless Steel |
Rekeyable | No |
Interchangeable Core | No |
Vehicle Lock Type | Vehicle Lock Kits |
Compatible with Manufacturer Part Number | Mfr. No. NPS-12 NPS-11,NPS-10 |
Number of Parts Included | 10 |
Keying | Keyed Alike |
Description
Vehicle Lock Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With Ford Transit Connect 2010-2013, Fits Ford, Includes (2) Puck Locks Keyed Alike, Blade Bracket, Spinners, Weather Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bullet Receptacle, 12-10 Ga, .195", PK100 (83-2561)
- ACDELCO KNUCKLE-STRG (23192988)
- BALDWIN FILTERS Oil Filter, Spin-On, (B95-SS)
- TOMMY DOCKS Outside Cornr Bracket (A-50000)
- SLICK LOCKS SlickLocks: Chevy/ GM Savana/ Express Sliding Door Blade Bracket 1997-Present (SLL-GM-FVK-SLIDE)
- SLICK LOCKS Slick Locks: Ford Econoline Van Hinged Door Blade Bracket- 1992-2014 (SLL-FD-FVK-1)
- SLICK LOCKS SlickLocks: Ford Econoline Van w/Sliding Door Blade Bracket 1992 - 2014 (SLL-FD-FVK-SLIDE)
- SLICK LOCKS SlickLocks: Mercedes Sprinter Blade Bracket 2007 - 2018 (SLL-SP-FVK-SLIDE)
- FAIRCHILD INDUSTRIES Kf2099 - 1967-1968 Ford Mustang Belt Weatherstrip Kit (KF2099)
- CRAFTSMAN Door Lock Installation Kit, 6 pieces (CMAH1MDL)
- STRONG ARM Hatch Lift Support, 6508 (6508)
- Slick Locks Automotive Exterior Accessories