Shop All Automotive Door & Hatch Parts
Slick Locks
Ford Sliding Door Window Latch Kit
Mfr # FD-WK-1
Zoro # G6231346
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ford E-Series 1992 to 2014 Sliding Door Windows Kit
- Includes (2) Puck Locks Keyed Alike, Blade Bracket, Spinners, Weather Cover
- Max. Shackle Dia. 1/2 in
- Fits Ford
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slick Locks
- MFR # FD-WK-1
- Zoro # G6231346
- Country of Origin United States
- Category Automotive Door & Hatch Parts
Dimensions
Max. Shackle Dia. | 1/2 in |
Details
Item | Vehicle Bracket Kits |
Material | Stainless Steel |
For Use With | Ford E-Series 1992 to 2014 Sliding Door Windows Kit |
Includes | (2) Puck Locks Keyed Alike, Blade Bracket, Spinners, Weather Cover |
Fits | Ford |
Interchangeable Core | No |
Vehicle Series | Ford E-Series 1992 to Present Sliding Side and Rear Doors |
Lock Body Material | Stainless Steel |
Weather Resistant | Yes |
Includes Mounting Hardware | No |
Number of Parts Included | 4 |
Vehicle Lock Type | Vehicle Bracket Kits |
Rekeyable | No |
Door Type | Sliding Door |
Description
Vehicle Bracket Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With Ford E-Series 1992 to 2014 Sliding Door Windows Kit, Fits Ford, Includes (2) Puck Locks Keyed Alike, Blade Bracket, Spinners, Weather Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR 2040V2, Fuel Element Crtrge 2Mic 2040 (2040V2)
- A & I PRODUCTS Disc; Brake 14.5" x14.5" x0.5" (A-86014786)
- SPEC-D TUNING All All All 36" Heavyduty Aluminum Tool Box (TBOX-ALM11)
- TECNIQ 6" Oval Rvrs 6 Led Wht Surf Mnt Clr Lens Pgtail (TQ T66-WCSP-1)
- SLICK LOCKS Slick Locks: Ford Econoline Van Hinged Door Blade Bracket- 1992-2014 (SLL-FD-FVK-1)
- SLICK LOCKS SlickLocks: Chevy/ GM Savana/ Express Sliding Door Blade Bracket 1997-Present (SLL-GM-FVK-SLIDE)
- SLICK LOCKS SlickLocks: Ford Econoline Van w/Sliding Door Blade Bracket 1992 - 2014 (SLL-FD-FVK-SLIDE)
- FAB FOURS 2007-2017 JEEP JK REAR FULL TUBE DOOR (JK1031-1)
- DORMAN Door Lock Actuator Motor - Front Right, 746-361 (746-361)
- FAIRCHILD INDUSTRIES Kd2019A - 1971-1980 Ih Scout Ii Belt Weatherstrip Kit (KD2019A)
- AU-VE-CO PRODUCTS BOLT BATTERY HOLD DN 5/16 X 18/12 BX/10 (AV10643)
- Slick Locks Automotive Exterior Accessories