Shop All Greases & Lubricants
Slick 50
Protectant Lubricant Can Clear
Mfr # 43712012
Zoro # G6527503
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Aerosol Can
- For Use With Automotive, Boats, Sporting Equipment
- Specific Gravity 0.83
- Type Lube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slick 50
- MFR # 43712012
- Zoro # G6527503
- UPC # 027104120120
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 12 oz |
Size/Net Weight | 12 oz |
Container Size | 12 oz |
Details
Item | Protectant Lubricant |
Container Type | Aerosol Can |
For Use With | Automotive, Boats, Sporting Equipment |
Specific Gravity | 0.83 |
Type | Lube |
Dissolves | Insoluble |
Color | Clear |
Flash Point (F) | 18 Degrees F |
Dilution Ratio | Ready to Use |
Application | Loosen, Penetrate Stuck Items |
Appearance | Liquid |
Series | Lubricant |
Flash Point | 18 Degrees F |
Product Form | Liquid |
Compatible Surface Material | Metal |
Product Type | Lubricant |
Features | Displaces Moisture from High Humidity, Damp or Condensation Conditions, Inhibits Rust, Cleans and Protects Against Corrosion, Lubricates to Stop Binding, Sticking and Squeaking, Penetrates to Free "Frozen" or Corroded Metal Parts, Protects Metal Surfaces |
For Use On | Automotive, Boats, Sporting Equipment |
Additive Included | Synthetic Additives |
Description
Protectant Lubricant, Product Type Lubricant, Series Lubricant, Container Type Aerosol Can, Container Size 12 oz, For Use On Automotive, Boats, Sporting Equipment, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Standards Not Applicable, Color Clear, Product Form Liquid, Additives Included Synthetic Additives, Compatible Surface Material Metal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31400B)
- OTC Pump Pulley Remover/Installer Set (7830A)
- HALTEC Plastic Dome Valve Cap, PK100 (A-100-VC-8)
- ILC Replacement for YANMAR 121450-77010 STARTER (121450-77010 STARTER)
- PERMATEX Grease 5th Wheel Grease, 2 oz. (01010)
- JET-LUBE 2 lb Moly Paste Can Blue (28007)
- STA-LUBE Marine Boat Trailer & 4x4 Bearing Grease (SL3120)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E32)
- LOCTITE Dielectric Tune-Up Grease, 495549 (495549)
- WALTER SURFACE TECHNOLOGIES Coolcut Lubricant, 300g, Solid Stick (53B013)
- FORESPAR PERFORMANCE PRODUCTS MareLube Valve General Purpose Lubricant - 16 oz. (770055)
- Slick 50 Greases & Lubricants