Shop All Utility Knives
Slice
Utility Knife Utility, 6 in L
Mfr # 10550
Zoro # G2620970
product price: $21.84
/ea
$21.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Change Tool Free
- Tether Capable Tether Ready
- Application Multipurpose
- Position 5
- Number of Blades Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slice
- MFR # 10550
- Zoro # G2620970
- UPC # 895142105504
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 6 in |
Blade Projection Length | 13/16 in |
Length- Overall/Blade Projection | 6 in / 13/16 in |
Description
This Slice 10550 Utility Knife is the tool you need for your next project. It has a fixed blade, which allows you to work with it in five different positions. The orange and black handle provides a firm grip while working. The carbon steel blade is rust resistant and zirconium oxide coating ensures the blade stays sharp. This utility knife has a fixed blade that allows you to use it in five different positions. Changing blades is easy with this tool free design. This versatile Slice Utility Knife will help you complete your next project on time and within budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA Gear Puller Hydraulic 50 Ton 3Jaw, HGPT50 (HGPT50)
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM (1105MAX-D2)
- IDEAL 5-3/8" Crimper and Connector Kit RJ-45, RJ-11 (33-396)
- MAKITA 4-1/2" Rubber Backing Pad (743036-3)
- SLICE Utility Knife, Retractable 6 1/2 in L (10494)
- SLICE Utility Knife Utility, 7 1/2 in L (10562)
- SLICE Utility Knife, Spring-Loaded Retraction 5 1/2 in L (10474)
- SLICE Self-Retracting Blade Utility Knife, Blue (10558)
- SLICE General Purpose Fixed Blade Straight Safety Cutter (00200)
- SLICE Safety Cutter, Micro-Ceramic, 1/5"Wx2-2/5"Lx1-1/5"H, Green (SLI00200)
- TOOLPRO Drywall Utility Knife Blades 100Pack, 100PK (TP01060)
- Slice Knives, Cutters & Snips