Shop All Utility Knives
Slice
Utility Knife, Steel 9 1/2 in L
Mfr # 10479
Zoro # G608396151
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Model Number of Included Blade 10524
- For Cutting Plastic Yes
- Overall Thickness 1.08 in
- Blade Thickness 0.03 in
- For Cutting Cardboard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slice
- MFR # 10479
- Zoro # G608396151
- UPC # 895142104798
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 9 1/2 in |
Overall Width | 2 1/2 in |
Blade Projection Length | 1/4 in |
Description
Utility Knife, Application Industrial, Blade Change Method Button, Blade Projection Length 1/4 in, Blade Material Zirconium Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4-7/8" 6-Point Locknut Socket, 3/4" Drive (60263-18)
- DRILL AMERICA 1/2"-14 HSS Plug Hand Tap (DWTST1/2-14P)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13385)
- BILTEK New Hollow Metal Leather Punch Set Punches Professional Wood Plastic Gasket, 13Pk (NPTC-HLP012-1Y)
- SLICE Utility Knife, Retractable 6 1/2 in L (10564)
- SLICE Box Cutters, Double Sided, Replaceable, Carbon Steel, Gray, Orange (10400)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Short Style (10514)
- SLICE Utility Knife, Spring-Loaded Retraction 5 1/2 in L (10474)
- SLICE Box Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10503)
- SLICE Safety Cutter Safety, 63/64 in L (10583)
- APEX TOOL GROUP Wiss WKAR2 Auto-Retracting Safety Utility Knife (WKAR2)
- Slice Utility Knives